Safely and effectively cleans dishes and cuts grease. Natural ingredients are gentle on the hands. Made with only 100% sustainable, plant-based ingredients. Non-toxic formula does not contain dyes or synthetic perfumes, neutral pH, greywater and septic safe.
Certification: EPA's DfE (Design for the Environment) Program
ECOS® Pro Manual Dish Detergent Liquid, Unscented, 5 Gallon Pail - PL9721/05
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$84.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 5 gal |
Product Details
| Style | Liquid |
| Type | Dishwashing Detergent |
| Scent | Unscented |
| Applicable Materials | Ceramic, Glass, Metal, Plastic, Stainless Steel |
| Size Type | 5 Gallon Pail |
| Helps Remove | Food Residue, Oil Stains, Fingerprints, Watermarks |
| Package Quantity | 1 Pail |
| Description | Dish Detergent |
| Manufacturers Part Number | PL9721/05 |
| Brand | ECOS Pro |