Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Zurn

Model # :WBB3178064

MPN #: ZTR6200-WS1

Zurn EcoVantage ZTR Exposed Sensor Piston Water Closet Flush Valve, Battery Operated, 1.6GPF, Chrome

Product Description
This ZTR6200 series exposed, top mounted sensor activated flush valve for hands-free operation. Piston-type design, chrome plated flushometer valve with a polished exterior. Complete with chloramine resistant Internal seals and filtered piston kit. The valve features automatic sensor operation with manual override push button and robust vandal resistant metal cover with 10 degree angled sensor. Ideal for new construction and retrofit commercial restroom applications.

Features:
  • Proprietary Dezincification resistant low lead brass alloy
  • Control Stop has internal siphon-guard protection and vandal resistant stop cap, sweat solder kit, wall flange with set screw
  • High back pressure Vacuum Breaker with one piece hex coupling nut
  • Adjustable tailpiece
  • Spud coupling and flange for top spud connection
  • Battery-powered, 4 AA's, with 3-year battery life, standard
  • Clog resistant piston operation with manual override button
  • Chemical resistant gaskets and seals for extended service life with lower maintenance costs
  • Flush valve for New or Retrofit Applications
  • 3-year warranty
Compliance and Certification:
  • ADA Compliant - Operational Controls


PRICE
$689.00

1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight8 lbs
Spud Size1-1/2 in
Tailpiece Size11-1/2 in

Product Details

Battery TypeAlkaline
Gallons per Flush1.6 gal/flush
TypeFlush Valve
ColorSilver
SeriesEcoVantage
Liters per Flush6
For Use WithToilet
FinishPolished Chrome
MaterialBrass, Plastic, Rubber, Zinc
Flush TypeSensor
Manufacturers Part NumberZTR6200-WS1
PSI80 psi
Installation TypeExposed
Spud PlacementTop
Sensor Range30-1/2" to 38-1/2"
BrandZurn

Warranty

Warranty3 mo

Compliance & Certifications

ADA CompliantYes