Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Zurn

Model # :WBB67170

MPN #: ZER6000AV-CPM

Aqua Sense Water Closet Flush Valve - All Chrome Plated Housing

Product Description

ZURN ZER6000AV-CPM AquaSense 'AV' Exposed Closet Flush Valve - Exposed, quiet diaphragm-type, chrome plated flushometer valve with a polished exterior. Complete with Zurn's AquaVantage TPE, chloramine resistant, dual seal diaphragm with a clog resistant, triple filtered by-pass. The unit features a 6VDC motor actuator with automatic infrared sensor, user-in view L.E.D., low battery indicator light, switchable 24 hour auto-flush and three second delay flush to deter flase flushing, 10 degree angled sensor for optimum user detection, courtesy flush button, high impact resistant plycarbonate housing, impact resistant glass lens and chrome plated metal cover. The unit comes complete with 4 C batteries, wrench for installatoin and allen key for the battery compartment. The E-Z Flush electroncis are ultra energy efficient for optimal battery life. This unit incorporates a high back pressure vacuum breaker, one piece hex coupling nut, adjustable tailpiece, spud coupling and flange for top spud connection. Control stop has internal siphon-guard protection, vandal resistant stop cap, sweat solder kit, and a cast wall flange with set screw. Internal seals are made of chloramine resistant materials

PRICE
$495.95

1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Spud Size1-1/2 in
Tailpiece Size1-1/2 in

Product Details

Battery TypeStandard "C"
Gallons per Flush3.5 gal/flush
SeriesZER6000AV-CPM
Liters per Flush13.2
For Use WithToilet
FinishChrome Plated/Metal Housing
Flush TypeSensor
Manufacturers Part NumberZER6000AV-CPM
PSI25 psi
Installation TypeTop
Low Battery IndicatorYes
Vandal ResistantVandal Resistant Stop Cap
Spud PlacementTop
BrandZurn

Compliance & Certifications

ADA CompliantNo