- Exclusive Pressure Compensation feature allows the flush valve to deliver a constant flush volume regardless of water pressure
- Flush Valve can not be adjusted to deliver more or less water, ensuring water savings & performance
- Electronic flush valve with Selectronic7#174; proximity system for hygienic "Hands Free" operation
- Self-cleaning piston helps prevent clogging and reduces maintenance
- Positive seal ensures leak-free performance
- Stadium Flush - valve delivers short flush every 2 minutes during periods of high use
- Fully Mechanical Manual Override - allows valve to flush during a power failure
- Fail-Safe Operation - valve automatically closes on loss of power or water pressure
- Sanitary Flush - valve automatically flushes after 24 hours of non-use to maintain trap seal
- State-of-the Art electronics are immune to outside light
- Watertight design ensures dependable performance
- Range can be adjusted without tools (manually or by remote control)
- Can be installed left or right-handed
- ADA compliant
American Standard 6063101.002 Sensor Flush Valve, Urinal, 1.0 GPF
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$409.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Spud Size | 3/4 in |
| Tailpiece Size | 3/4 in |
Product Details
| Battery Type | 6 V Lithium |
| Gallons per Flush | 1 gal/flush |
| Color | Silver |
| Series | Selectronic |
| For Use With | Urinal |
| Liters per Flush | 3.8 |
| Flush Type | Sensor |
| Manufacturers Part Number | 6063101.002 |
| PSI | 25-80 psi |
| Spud Placement | Top |
| Brand | American Standard |