Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Kantek

Model # :WBB1345516

MPN #: PS540

Kantek 3-Shelf Mobile Printer/Fax Stand, Black

Product Description
Kantek 3-Shelf Mobile Printer/Fax Stand, Black

Features:
  • Reinforced shelves accommodate most laser or inkjet printers up to 75 lbs.
  • Height adjustable from 19-3/4" to 24-1/2" in 1-1/4" increments.
  • Includes organizing drawer for all your supplies
  • Stores printer, paper and supplies
  • Four casters for mobility, two locking
  • Cable management
  • Easy assembly, no tools required


PRICE
$109.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width17 in
Depth13-1/4 in
Height24-1/2 in
Weight Capacity75 lbs
Weight11 lbs

Product Details

Assembly RequiredYes
TypePrinter Stand
ColorBlack
Number of Shelves3
MaterialPlastic
Description3-Shelf Mobile Printer/Fax Stand
Manufacturers Part NumberPS540
BrandKantek