Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Encore Packaging

Model # :WBB3128013

MPN #: EP-6500-60

Encore™ Packaging Roll Stand, 60"L

Product Description
Features:
  • This multi-roll mobile stand features a robust and straight-forward industrial design and can accommodate very long rolls or multiple rolls per handle. Can dispense a wide-range of consumables, including: bubble, foam, shrink wrap, poly sheets and more
  • Handles detach for an easy roll replacement process
  • Use kraft paper, poly, and shrink wrap
  • Solid steel construction
  • Features 5" robust locking casters


PRICE
$749.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Core Size1-1/4 in

Product Details

Assembly RequiredYes
TypeMobile Dispenser
Roll Capacity4
Tool TypeManual
Mounting LocationOn Casters
Applicable MaterialsBubble, Foam, Paper, Poly, Shrink Wrap
Grip MaterialRubber
MaterialSteel
Package Quantity1
Manufacturers Part NumberEP-6500-60
DutyEconomy
BrandEncore Packaging

Warranty

Warranty90 days