Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Edlund

Model # :WBB2007235

MPN #: 401

Edlund 401 - Electric Knife Sharpener, Removable Guides, 115V

Product Description
This knife sharpener provides results that are close to a professional knife sharpening service. The Edlund 401 is NSF Certified and has a pop-out, easy to clean & replaceable knife guidance system. It has a precision guidance system to maintain a perfect edge, and an ABS plastic knife guide for easier cleaning and ease of operation. Knife guide allows knife heel to be inserted closer to stone to maximize sharpening area. Sharpens knives from 3⁄16" to cleaver blades. Grinding wheel assembly is replaceable. NSF Certified.

Features:
  • Warranty: One Year
  • Made in the USA
  • Voltage: 115
  • Dimensions:3/4" x 7" x 1/2"
PRICE
$895.00

1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12-1/2 in
Width3/4 in
Height1/2 in
Weight10.3 lbs

Product Details

Voltage115 V
Made in the USAYes
MaterialStainless Steel
Package Quantity1
DescriptionElectric Knife Sharpener
Manufacturers Part Number401
BrandEdlund

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsNSF Certified