Insize Edge Finder, 3/8" Shank (A) Dia., 3/16" Contact Point (B) Dia.
Write a Review
|
Questions & Answers (0)
Product Description
Hardened shank and contact point. Suitable for machine speed 400-600rpm.
PRICE
$64.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3-3/8 |
| Width | 1 in |
Product Details
| Type | Edge Finder |
| Digital | No |
| Includes | Hard Plastic Case |
| Material | Stainless Steel |
| Description | Edge Finder |
| Color | Silver |
| Manufacturers Part Number | 6567-1E |
| Accuracy | .0003" °F |
| Brand | InSize |