- Graduation .0005"
- Dial reading 0-15-0Jeweled bearing
- Carbide contact point
- Two measuring directions
- Anti magnetic body
- Supplied with two clamps: 5/32" DIA and 3/8" DIA
- Optional accessory: styli
Insize Tilted Face Type Dial Test Indicator, 0-5/16" Range
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$149.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6-1/8 |
| Width | 3-13/16 in |
| Max Measurement | 5/16 IN |
Product Details
| Type | Dial Test Indicator |
| Digital | No |
| Color | Silver |
| Accuracy | (+/-).0005'' °F |
| Includes | Inspection Certificate |
| Material | Carbide |
| Graduation | .0005'' |
| Description | Tilted Face Type Dial Test Indicator |
| Manufacturers Part Number | 2399-03 |
| Brand | InSize |