Encore Packaging Corner Protector Cutter, 22-3/4"L x 5"W, Black
Write a Review
|
Questions & Answers (0)
Product Description
This cutter features a solid steel construction and conveniently resizes corner board into custom sizes to reinforce the edges of your pallet.
PRICE
$485.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 22-3/4 in |
| Width | 5 in |
Product Details
| Type | Corner Protector Cutter |
| Material | Steel/Plastic |
| Package Quantity | 1 |
| Color | Black |
| Manufacturers Part Number | EP-5825 |
| Brand | Encore Packaging |
| Recyclable | Yes |