Edwards Signaling 270FA24240A Incandescent/LED Bulb Module Amber 24-240V AC
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | 270FA24240A |
| Voltage | 24-240 V |
| Light Source | Incandescent/LED |
| LED Color Family | Amber |
| Description | LED Module |
| Brand | Edwards Signaling |
Related Products
Sunlite® AC LED Light Engine Module allow you to convert your existing light fixtures into state of the art LED fixtures. These LED engines can be used to upgrade a variety a different fixture types in your home or business. For use with ceiling fixtures and ceiling fans in bedrooms, hallways, stairwells, closets, basements, garages, storage areas, porches and more. Can be screwed directly to round base fixtures. With an average life span of 50,000 hours these units will last up to 45.6 years based on 3 hours per day usage. Saves the nuisance and cost of replacing hard to reach bulbs. ...
The Sure-Lite is an unrivaled, low cost alternative to maintain communication between truck drivers and loading dock attendants. The red and green LED lights are instantly understood as "Stop" and "Go", providing clear signals to dock attendants inside the building and truck drivers outside the building. Safety is maintained through clear communication, while damage to loading docks, equipment, buildings, and injury to personnel are avoided, saving thousands of dollars in costly repairs and/or worker compensation claims. Applications Control entry to parking garages, loading dock areas ...
55 tone capability - No additional tone modules needed Internal volume control Corrosion resistant heat flowed epoxy finish Supplied with factory sealed 1/2" (13mm) threaded fitting for quick installation The Edwards 5533M Adaptatone Signal is an explosion proof heavy-duty industrial tone-selectable signaling device capable of producing volume-controlled high-decibel tones. The signal accepts up to two contact closures and delivers two audible output signals selected from the 55 tones available. The two tones may be selected by setting miniature switches within the unit. One of the tones ...
The 200 Class 48mm Stacklight is a versatile signaling device that may contain up to 5 light modules or 4 light modules and 1 sounder module in a single integrated stack. The lens modules are available with LED light sources and in red amber green blue yellow and white. The 48mm Stacklight comes as a Multi-Mode device so the user may choose either the steady burn or flashing mode. The lenses are made from a self-extinguishing polycarbonate material and are scratch and impact resistant. An optional magnetodynamic sounder module complements the 48mm visual signals of the Stacklight. The ...
Looking through their mirrors, truck drivers can safely center their truck and/or trailer in between the Sure-Dock. Docking maneuvers can be dangerous and costly when mistakes are made due to poor visibility. The Sure-Dock ensures trailers are spotted easily at your loading docks every time! Applications Guide trucks backing into loading docks Features: LED's provide up to 100,000 hours or 10 years of continuous use LED's provide a high quality light with no glare Uses 30% less energy than conventional incandescent guide light units Recessed LED's are shock, vibration and temperature ...