Edwards Signaling 270LEDA12V LED Bulb Amber 12V
Write a Review
|
Questions & Answers (0)
Product Description
LED Bulb Amber 12V
PRICE
$94.95
1
1
Ships in 70 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1 |
| Width | 1/2 in |
| Height | 1/2 in |
| Base | Double Contact Bayonet (BA15d) |
| Diameter | 1/2 in |
Product Details
| Type | LED Bulb |
| Average Life | 100000 hr |
| Color | Yellow |
| Lamp Code | 270LEDA12V |
| Voltage | 12 V |
| Description | LED Bulb |
| Package Quantity | 1 |
| Manufacturers Part Number | 270LEDA12V |
| Shape | T4 |
| Brand | Edwards Signaling |
Compliance & Certifications
| ANSI Code | BA15D |