- Weatherproof
- Light intensifying reflector
- 75 revolutions per minute
- Bayonet lamp socket for easy replacement
- Cast base can be utilized as junction box
- May be mounted vertically facing up or down in 3 ways
- Direct Surface
- 4" (102mm) octagon box
- 1/2" (13mm) NPT conduit
- Rotating signal designed to provide maximum brilliance and long term durability with minimum maintenance.
- The polycarbonate dome allows for easy cleaning. May be mounted in any orientation.
- For direct mounting applications unit is supplied complete with gasket and rubber expansion plugs.
- For weatherproof installation unit must be mounted vertically with the dome facing up.
- May be corner mounted using the Cat. No. CBR corner mount bracket or wall mounted using the Cat. No. WBR wall mount bracket.
- See AdaptaBeacon Accessories.
- Designed to attract attention or indicate equipment malfunctions in noisy areas.
- Used in security systems to visually show indication of an intrusion.
- Also used in factory and distribution facilities to alert workers of oncoming fork truck traffic.
Edwards Signaling 52C-N5-40WH Rotating Beacon Clear 120V AC
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$345.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Diameter | 6 in |
Product Details
| Lamp | 50LMP-40WH |
| Lamp Life Hours | 25000 hr |
| Lamp Rating | 40 Watts |
| Lens Color Family | Clear |
| Voltage | 120 V |
| Light Source | Halogen |
| Description | Rotating Beacon |
| Manufacturers Part Number | 52C-N5-40WH |
| LED Color Family | White |
| Brand | Edwards Signaling |