- Universal Fit Snap-On Hood - Excel FR® ComforTouch®
- Royal Blue; Hook-And-Loop Closure At Front Neck
- Drawstring Around Face Opening
- Sized To Fit Over Hard Hat
- Snaps To Clc8, Ilpc, Jlj8, Jlp8, Jlpt And Jlr8 (Sold Separately)
EXCEL FR® ComforTouch® Flame Resistant Universal Fit Snap-On Hood HLH2, Royal Blue, Size M
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$61.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | Regular |
| Size | M |
Product Details
| Type | Hood |
| Material | Flame Resistant Cotton/Nylon |
| Package Quantity | 1 |
| Gender | Men's |
| Description | Flame Resistant Universal Fit Snap-On Hood |
| Color | Blue |
| Manufacturers Part Number | HLH2RBRGM |
| Primary Use | Fire Protection |
| Brand | Bulwark |