Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Enespro

Model # :WBB2306337

MPN #: H65KDQTFANPV

Enespro® ArcGuard® H65KDQTFAN 65 cal ArcGuard DuPont Nomex/Kevlar Arc Flash Hood

Product Description
Features:
  • Arc Rating: 65 cal/cm2
  • CAT 4
  • Fabric/Material: Multilayer DuPont™ Nomex® and Kevlar®
  • Breathable FR fabric
  • Premium anti-fog & scratch resistant coating on faceshield
  • One size fits all with the universal adapter
  • FR fabric will not melt, drip, or ignite
  • Inherently flame resistant, FR protection will not wash out
  • Fans are attached with FR hook and loop
  • Fans are powered by 9-volt batteries
  • PureView™ faceshield technology features a greater range of visibility
  • Made in the USA

Compliance:
  • Arc Rating: 65 cal/cm2
  • CAT 4
  • NFPA 70E
  • CSA Z462
  • ASTM F2178
  • OSHA 1910.269


PRICE
$1,539.00

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeOne Size
Fabric Weight14.1 oz.

Product Details

Arc Rating65 cal/cm²
TypeHood
ColorBrown
SeriesArcGuard®
StyleFR Head Protection
MaterialDuPont Nomex/Kevlar
DescriptionArc Flash Hood
GenderUnisex
Package Quantity1
Manufacturers Part NumberH65KDQTFANPV
Primary UseFire Protection
Hazard Risk Category (HRC)4
Flame RetardantYes
BrandEnespro

Compliance & Certifications

CertificationsASTM F1506, OSHA 1910.269, NFPA 70E, CSA Z462