Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




American Louver

Model # :WBB2278145

MPN #: TC-24-2448-BK-5PK

American Louver Eggcrate Panel, Plastic, Black, PK5

Product Description

American Louver Eggcrate Panel, Plastic, Black, PK5

Black plastic eggcrate has multiple uses iincluding HVAC air distribution, lighting, awnings, signage, and POP displays. It is injection molded in a single piece making it durable and strong. Plastic reduces dust accumulation and is scratch resistant due to the color being molded into the panel. Package of 5. Also available in white and chrome.



Features
  • Overall size – 23 5/8" x 47 5/8"
  • Polystyrene


PRICE
$159.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length23-5/8 in
Width47-5/8 in
Height3/8 in
Weight2 lbs
Nominal Size24 x 48 in
Thickness3/8 in

Product Details

TypeEggcrate Panel
MaterialPolystyrene Plastic
Package Quantity5
ColorBlack
Manufacturers Part NumberTC-24-2448-BK-5PK
BrandAmerican Louver