Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




EGO

Model # :WBB3214629

MPN #: LBX1000

EGO™ Commercial 1000 CFM Leaf Blower Tool Only

Product Description
The EGO™ Commercial 1000 CFM Leaf Blower delivers up to 1000 CFM, air speeds up to 185 mph, and 32N push force in a compact size to easily access and maneuver in hard-to-reach spaces when powering through cleanup operations. This battery-powered handheld blower features a high-performance 1,700W brushless motor with intelligent electronics to deliver power equivalent to a 60cc gas engine. Tailor and monitor performance with digital controls including an LCD display and turbo lock. Its commercial-grade construction is built for 5X longer life with UV-resistant composite housing and IPX5-rated weather resistance for all-day professional use in the toughest conditions. This Commercial 1000 CFM Leaf Blower runs up to 100 minutes on low, 33 minutes on high, and 20 minutes on turbo with a 56V 10.0Ah ARC Lithium™ battery (available separately). Your investment is protected with a two-year commercial use warranty. Maximize uptime and grow your business with the powerful tools and smart tech of EGO™ Commercial.

Features:
  • Peak Power™ combines the power of any two EGO™ 56V ARC Lithium™ batteries to deliver 800 CFM
  • IOT enabled for connectivity with EGO™ Commercial Fleet app
  • 65db(A) decibel rating at 50 feet meets ANSI standards
  • Commercial-grade electronics with active electronics cooling
  • Premium straps and back pads for all-day comfort
  • Fully serviceable mechanicals for minimal downtime
  • Dual grab handles for easy loading from job to job


PRICE
$395.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Max Air Velocity185 mph
TypeLeaf Blower
Corded/CordlessCordless
Max Air Volume1000 CFM
Batteries IncludedYes
Start TypePush Button
Battery System56V
StyleHandheld
Number of Batteries1
Voltage56 V
Manufacturers Part NumberLBX1000
Battery Amp Hours10 Ah
Charger IncludedNo
Engine/Motor TypeBrushless Motor
BrandEGO

Warranty

Warranty2 yr

Compliance & Certifications

California Emission CompliantNo