Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




EGO

Model # :WBB3214628

MPN #: LB6703

EGO™ Power+ 670 CFM Blower w/ 4.0Ah Battery & Charger

Product Description
The EGO™ POWER+ 670 CFM Blower delivers air speeds up to 180 MPH and 670 CFM to power through wet leaves, caked on grass, rocks, and other heavy debris. This cordless leaf blower delivers up to 80 minutes of runtime on a single charge with the recommended 56V 4.0Ah ARC Lithium™ battery. Its speed control dial allows you to adjust your airspeed from 250 to 530 CFM for ultimate control. Activate turbo mode to power through heavy debris with 670 CFM and 21N push force. The variable speed trigger includes a cruise control dial for consistent blowing. This leaf blower features a high-efficiency brushless motor that delivers long runtimes, low vibrations, and an extended motor life. Turbine fan engineering, inspired by advanced aeronautics technology, performs better than premium gas leaf blowers. The included tapered and spread nozzles make clearing debris in all conditions easy, and IPX4 weather-resistant construction delivers protection from the elements. This quiet, lightweight, and compact electric leaf blower gets the job done faster and quieter than gas. Experience Power Beyond Belief™ without the noise, fuss, or fumes.

Features:
  • Ergonomic design for superb balance and comfort
  • Compatible with all EGO™ 56 V ARC Lithium™ batteries
  • 5‑year limited tool warranty, 3‑year limited battery warranty


PRICE
$375.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Max Air Velocity180 mph
TypeBlower
Corded/CordlessCordless
Max Air Volume670 CFM
Batteries IncludedYes
Start TypeTrigger
Battery SystemPOWER+
StyleHandheld
Number of Batteries1
Voltage56 V
Manufacturers Part NumberLB6703
Battery Amp Hours4 Ah
Charger IncludedYes
Engine/Motor TypeBrushless Motor
BrandEGO

Warranty

Warranty2 yr

Compliance & Certifications

California Emission CompliantNo