Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




EGO

Model # :WBB3215063

MPN #: PHX1600

EGO™ Commercial Multi-Head Power Head

Product Description
Powered by industry-leading 56V ARC Lithium™ battery technology, the EGO™ Commercial Power Head boasts a robust 1,600W high-performance brushless motor that delivers instant torque for all-day power equivalent to a 35cc gas engine. Designed for heavy-duty professional use, the power head's commercial-grade construction delivers 5X longer life with precision-engineered UV-resistant composite housing and IPX5-rated weather resistance for working through the worst weather conditions. Its industrial-strength carbon fiber shaft stands up to job after job while being lightweight and balanced for easy handling when trimming, edging, sculpting, or cutting back overgrowth. Its quick-release attachment interface allows you to swap attachments quickly and easily to seamlessly transition between tasks without slowing you down. Your investment is protected with a two-year commercial use warranty. Maximize uptime and grow your business with the powerful tools and smart tech of EGO™ Commercial.

Features:
  • Compatible with full lineup of EGO™ Multi-Head attachments (available separately)
  • Three-speed digital control: 6,000 / 6,500 / 7,000 RPM
  • Overmolded auxiliary handle
  • Recommended for use with a 56 V 5.0 Ah battery for maximum performance
  • Two-year commercial use warranty when registered within 90 days of purchase


PRICE
$409.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypePower Head
Corded/CordlessCordless
Batteries IncludedNo
Shaft MaterialCarbon Fiber
Battery SystemLXT
StylePowerhead
Number of Batteries1
Voltage56 V
Manufacturers Part NumberPHX1600
Engine/Motor TypeBrushless Motor
Charger IncludedNo
BrandEGO

Warranty

Warranty2 yr