EGO Commercial 1100 CFM Backpack Blower Tool Only
Write a Review
|
Questions & Answers (0)
Product Description
The EGO Commercial 1100 CFM Backpack Blower delivers up to 1100 CFM, air speeds up to 190 mph, and 36N push force to power through the day. This battery-powered backpack blower features a high-performance 2,700W brushless motor with intelligent electronics to deliver power equivalent to a 65cc gas engine. Tailor performance with digital controls including a battery level indicator and speed control with turbo lock on the blower's fully adjustable hand grip and tube. Its commercial-grade construction is built for 5X longer life with UV-resistant composite housing and IPX5-rated weather resistance for all-day professional use in the toughest conditions. This Commercial 1100 CFM Backpack Blower runs up to 240 minutes on low, 36 minutes on high, and 30 minutes on turbo with two 56V 12.0Ah ARC Lithium batteries (available separately). Your investment is protected with a two-year commercial use warranty. Maximize uptime and grow your business with the powerful tools and smart tech of EGO Commercial.
PRICE
$1,059.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Max Air Velocity | 190 mph |
| Type | Backpack Blower |
| Corded/Cordless | Cordless |
| Max Air Volume | 1100 CFM |
| Batteries Included | No |
| Start Type | Push Button |
| Style | Handheld |
| Number of Batteries | 2 |
| Voltage | 56 V |
| Manufacturers Part Number | LBPX1100 |
| Charger Included | No |
| Engine/Motor Type | Brushless Motor |
| Brand | EGO |
Warranty
| Warranty | 2 yr |
Compliance & Certifications
| California Emission Compliant | No |