Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Simpson

Model # :WBB3778566

MPN #: 71009

Simpson® 2" Portable Chemical Trash Pump, 195 GPM

Product Description
Built for many applications, including agriculture, the SCP71009 Chemical Pump provides maximum drawing power for clean water irrigation and pumping many liquid fertilizers, herbicides and pesticides. Simpson® Chemical Pumps are designed for years of reliable performance and help keep your farm growing while maximizing work hours. Simpson® Chemical Pumps are worry-free and dependable, utilizing a powerful CRX® 210 professional engine that is easy to start and maintain.

Features:
  • CRX® 210 Engine with Low Oil Shutdown feature (49-State compliant)
  • Fuel tank size: 0.7 gal
  • Flow Rate of 195 GPM
  • Recoil Start
  • Suction head lift of 25 feet
  • Suction diameter: 2"
  • Total head lift of 98 feet
  • Suction head lift: 2"
  • Pump housing material: Fiber Reinforced Polymer
  • Mechanical seal material: Ceramic carbide
  • Impeller material: Plastic
  • Unit Dimensions: L: 19.1" x W: 16.1" x H: 15.5"
  • Unit Weight: 43 lbs


PRICE
$399.99

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length19-1/8 in
Width16-1/8 in
Height15-1/2 in
Weight43 lbs
Connection Size2 in

Product Details

TypePump
ColorBlack
Hose IncludedNo
Min Gallons per Minute195 gal/min
MaterialFiber Reinforced Polymer
Manufacturers Part Number71009
Cable/Cord/Hose IncludedNo
BrandSimpson

Warranty

Warranty90 Days