Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




DR Power

Model # :WBB3220734

MPN #: LE25190DMN

DR® Power PRO XL Garden Edger, 196cc

Product Description
If you are ready to graduate from handheld edging tools–as well as the arm fatigue and wobbly edges they so often produce–the DR® Pro XL Lawn & Garden Edger is the tool for you. It features a 4-wheel platform that is much more stable than the more common 3-wheel models, and it's stacked with professional features!

A curb hop wheel (rear right wheel) allows you to straddle a curb, with wheels at both street and lawn levels, making it easy to track in a straight line and create precise cuts. 9" three-point edging blade. 6 cutting depths (.5" to 3").

For edging around flower beds, the cutting blade pivots 15 degrees in either direction so you can make attractive bevel cuts for containing mulch. You'll get a manicured look that will enhance your landscaping, and make your lawn care efforts shine!

PRICE
$485.95

1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Cutting Swath3 in
Cutting Line Size9 in

Product Details

TypeGarden Edger
Corded/CordlessCordless
Manufacturers Part NumberLE25190DMN
Start TypeManual
Engine/Motor TypeDR OHV
Charger IncludedNo
BrandDR Power

Warranty

Warranty2 Years Residential, 90 Days Commercial yr

Compliance & Certifications

California Emission CompliantNo