Skil® 40V BL 15" Quick-load String Trimmer Kit with 1P 2.5Ah Battery, 150W charger
|
Questions & Answers (0)
Product Description
The Skil® PWR Core 40 Brushless 40V 15 In. String Trimmer with Smart Load is made for performance, efficiency, and ease of use, handling everything from light trimming to tackling the toughest grass and weeds. Its digital brushless motor and PWR Core 40 lithium battery technology deliver the power to cut through thick grasses and weeds with ease. The 15-inch cutting swath on this electric string trimmer ensures you can trim quickly and efficiently, and its two-speed selector allows you to choose between maximizing power or runtime. Simply tap the dual-line bump feed head on the ground to release more line and continue working. When the 0.080-inch line needs to be replaced, this cordless trimmer features an innovative Smart Load head that allows fast, easy line loading with a simple crank. Level up your lawn care game-without the hassle of gas-with a cordless string trimmer built for performance, efficiency, and ease of use. String trimmer kit includes a PWR Core 40 2.5Ah battery and Auto PWR Jump charger.
CLEARANCE PRICE
$169.99was $205.95
Save $35.96 (17%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Cutting Swath | 15 in |
| Cutting Line Size | 1/16 in |
Product Details
| Type | String Trimmer |
| Corded/Cordless | Cordless |
| Batteries Included | Yes |
| Straight Or Curved Shaft | Straight |
| Battery System | LXT |
| Style | Handheld |
| Line Advance | Bump |
| Number of Batteries | 1 |
| Voltage | 40 V |
| Manufacturers Part Number | LT4832C-11 |
| Battery Amp Hours | 2.5 Ah |
| Charger Included | Yes |
| Engine/Motor Type | Brushless Motor |
| Brand | Skil |