Skil® 40V BL 14” String Trimmer with 2.0Ah Battery, 60W Charger
|
Questions & Answers (0)
Product Description
Ditch the gas string trimmer for a smarter solution with the Skil® 40V 14 In. String Trimmer. The 40V cordless string trimmer is designed for efficiency and ease of use, just click in a battery then take on weeds and tough grass. Its Twist Load head makes it easy to load the string trimmer line-simply insert the line and twist to load. Work efficiently with its 14-inch cutting swatch and easily release more line without slowing down with the dual line bump feed-just bump the head on the ground to release more line. Maximize power or runtime with the two-speed selector and work comfortably with the adjustable auxiliary handle. The cordless string trimmer kit includes the 40V string trimmer, PWR Core 40 2.0Ah battery, and 60W charger.
CLEARANCE PRICE
$139.99was $165.95
Save $25.96 (16%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Cutting Swath | 14 in |
| Cutting Line Size | 1/16 in |
Product Details
| Type | String Trimmer |
| Corded/Cordless | Cordless |
| Batteries Included | Yes |
| Straight Or Curved Shaft | Straight |
| Battery System | LXT |
| Style | Handheld |
| Line Advance | Bump |
| Number of Batteries | 1 |
| Voltage | 40 V |
| Manufacturers Part Number | LT1400C-11 |
| Battery Amp Hours | 2 Ah |
| Charger Included | Yes |
| Engine/Motor Type | Electric (Battery) |
| Brand | Skil |