Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




ADC

Model # :WBB2253046

MPN #: 768-641-11ABK

ADC® Pro's Combo II™ SR Pocket Aneroid/Sprague Kit, Adult, Black

Product Description
The professional kit that combines the best selling 768 series pocket aneroid with our Adscope Sprague in a color coordinated premium nylon carry case.

Pro's Combo II Sprague 768-641 series includes:
  • Combines ADC's Prosphyg™ 768 with an Adscope™ Sprague 641 and deluxe carry case
  • Contemporary black enamel 300mmHg manometer
  • Adcuff™ calibrated nylon cuff with proprietary Size Guide™ marking system prevents mis-cuffing
  • Chrome-plated deflation valve
  • Complete aneroid, matching case, and color-matched Sprague stethoscope
  • Extra large, color-matched, dual pocket carry case, measures 9" x 5" x 2"
  • Not made with natural rubber latex
  • Assembled, inspected, and packaged in the U.S.A. from foreign components
  • Meets or exceeds ANSI/AAMI/ISO 81060-1


PRICE
$99.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length9 in
Width2 in
Height5 in
Weight2 lbs
SizeAdult
Gauge808 ga
Cuff Circumference9" to 15.7"

Product Details

TypeSphygmomanometers
ColorBlack
Accuracy+/-3mmHg @ 50(10°C) - 104(40°C) °F
StylePocket
MaterialNylon Cuff
DescriptionPro's Combo II™ SR Pocket Aneroid/Sprague Kit
Package Quantity1
Manufacturers Part Number768-641-11ABK
BrandADC

Warranty

Warranty3 yr