DeWalt® 20V MAX Cordless String Trimmer Tool, 13" Cut Dia.
|
Questions & Answers (0)
Product Description
The 20 V MAX cordless string trimmer features a gear drive transmission design for amplified torque when powering through overgrowth. Our cordless string trimmer provides 13 In. of swath with a 0.080 In. line. The variable speed trigger offers control, performance and runtime management with the high/low speed control switch. This cordless string trimmer is part of the 20 V MAX battery system and utilizes the same batteries and chargers as your 20 V MAX cordless power tools and equipment.
PRICE
$139.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 35-3/16 in |
| Width | 7-3/8 in |
| Height | 8 in |
| Max Cut Diameter | 13 in |
Product Details
| Battery Type | Lithium-Ion |
| Voltage | 20 V |
| Material | Plastic |
| Color | Black |
| Batteries Included | No |
| Brand | DeWalt |