Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




EGO

Model # :WBB3215009

MPN #: MST1704

EGO™ EGO™ Power+ 17" LINE IQ™ Multi-Head String Trimmer with 5.0Ah Battery, Charger

Product Description
The EGO™ POWER+ Multi-Head 17" Powerload™ String Trimmer with Line IQ™ features push-button line loading and auto feeding technologies. LINE IQ™ auto feeds the trimmer line for no-bump, high-performance trimming with a continuous 17-inch cutting swath. With Powerload™ technology, replacing your line is as easy as feeding the line, pressing a button to wind, and getting back to work in seconds. The Multi-Head Power Head is compatible with the full range of EGO™ Power+ Multi-Head attachments to cut, trim, clear, and more. It features a quick-release adjustable auxiliary handle for ultimate control and a durable carbon fiber shaft backed by a lifetime warranty. The Power Head's digital speed selector and indicator paired with a variable speed trigger and lock off delivers maximum control. Powered by EGO™ 56V ARC Lithium batteries, the cordless multi-head string trimmer will run up to 60 minutes on a single charge with the included 5.0Ah battery. The Multi-Head kit includes the 56V Power Head, string trimmer attachment, 5.0Ah battery, and 320W charger. Experience Power Beyond Belief™ without the noise, fuss, or fumes.

Features:
  • Lightweight and durable carbon fiber shaft backed by a lifetime warranty
  • Digital two‑speed selector and indicator
  • High‑efficiency brushless motor delivers long runtimes, low vibrations, and extended tool life
  • IPX4 weather‑resistant construction
  • 5‑year limited tool warranty, 3‑year limited battery warranty


PRICE
$489.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Cutting Swath17 in
Cutting Line Size1/8 in

Product Details

TypeString Trimmer
Corded/CordlessCordless
KitYes
Shaft MaterialCarbon Fiber
Batteries IncludedYes
Battery SystemPOWER+
StyleHandheld
Number of Batteries1
Voltage56 V
Manufacturers Part NumberMST1704
Battery Amp Hours2.5 Ah
Charger IncludedYes
Engine/Motor TypeBrushless Motor
BrandEGO

Warranty

Warranty5 yr