Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




PRORUN

Model # :WBB3192615

MPN #: PCS218

PRORUN® 45.0cc 18" Gas Powered 2-Cycle Chainsaw

Product Description
The PRORUN® PCS218 2-cycle gas chainsaw built for efficiency and performance with a 45cc full-crank engine with the power you need to handle heavy-duty storm clean-up, tree felling, and firewood cutting. A long 18-in. low-kickback Oregon bar and chain will give you clean, quick cuts on any wood type. The spring-assisted pull handle system reduces pulling effort by 40% for an easy, reliable start. An anti-vibration handle system provides user comfort and reduces fatigue during use. The automatic oiler keeps the bar and chain well lubricated while the accessible side, chain tensioning and no-tools, quick-release air cover clips make routine maintenance a breeze.

Features:
  • Power: Commercial-grade 2.3 HP from robust 45cc full-crank engine
  • Professional: Oregon Bar+Chain, Auto Oiler, Spring-Assist Starting
  • Reliability: Full metal frame and crankcase provide unmatched durability and reduced maintenance
  • Easy Start: Reliable spring-assisted pull handle minimizes startup effort
  • Automatic Oiling: Lubrication system reduces wear and maintenance to extend saw's life-cycle
  • Oregon Bar & Chain: Equipped with a commercial-grade 18-in. Oregon Bar & Chain
  • Warranty: Backed by PRORUN® Limited Warranty (3-Year Residential, 1-Year Commercial)


PRICE
$199.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Bar Length18 in
Chain Size18 in
Blade Length18 in
Max Cut Diameter18 in

Product Details

TypeChain Saw
ColorRed
Batteries IncludedNo
Start TypeSpring Assisted Pull
DescriptionGas Powered Chainsaw
Package Quantity1
Manufacturers Part NumberPCS218
Charger IncludedNo
Engine/Motor Type45.0cc 2-Cycle
BrandPRORUN

Warranty

Warranty3 Years Residential, 1 Year Commercial yr

Compliance & Certifications

California Emission CompliantNo