Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




EGO

Model # :WBB3215029

MPN #: EDX2000

EGO™ Commercial Straight Shaft Edger Tool

Product Description
Powered by industry-leading 56V ARC Lithium™ battery technology, the EGO™™ Commercial Straight Shaft Edger boasts a robust 1,600W high-performance brushless motor that delivers instant torque for all-day power equivalent to a 25cc gas engine. Designed for heavy-duty professional use, the edger's commercial-grade construction delivers 5X longer life with precision-engineered UV-resistant composite housing and IPX5-rated weather resistance for working through the worst weather conditions. Its strong and lightweight carbon fiber shaft is built for demanding high-torque applications like powering through thick turf overgrowth along sidewalks, driveways, and curbs to re-establish an edge. It has an 8-inch blade, adjustable guide wheel, and a 3-inch maximum cutting depth. The edger runs up to 60 minutes on a single charge with a recommended 56V 5.0Ah ARC Lithium™ battery (available separately). Your investment is protected with a two-year commercial use warranty. Maximize uptime and grow your business with the powerful tools and smart tech of EGO™ Commercial.

Features:
  • Three-speed digital control: 3,000 / 4,000 / 4,500 RPM
  • Variable speed, instant-on trigger
  • Two-year commercial use warranty when registered within 90 days of purchase


PRICE
$449.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypeShaft Edger Tool
Corded/CordlessCordless
Shaft MaterialCarbon Fiber
Batteries IncludedNo
Straight Or Curved ShaftStraight
Battery SystemLXT
StyleHandheld
Number of Batteries1
Voltage56 V
Manufacturers Part NumberEDX2000
Battery Amp Hours5 Ah
Charger IncludedNo
Engine/Motor TypeBrushless Motor
BrandEGO

Warranty

Warranty2 yr