Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
EGO

Model # :WBB3214619

MPN #: HTX5300-PA

EGO™ Commercial 21" Articulating Pole Hedge Trimmer Tool Only

Product Description
Powered by industry-leading 56V ARC Lithium™ battery technology, the EGO™ Commercial 21" Articulating Pole Hedge Trimmer boasts a robust 1,000W high-performance brushless motor that delivers instant torque for all-day power equivalent to a 25cc gas engine. Designed for heavy-duty professional use, the hedge trimmer's commercial-grade construction delivers 5X longer life with precision-engineered UV-resistant composite housing and IPX5-rated weather resistance for working through the worst weather conditions. The hedge trimmer delivers industry-leading durability with an industrial-strength carbon fiber shaft and rail to stand up to job after job while being lightweight and well-balanced for easy handling. Its articulating head rotates 135 degrees across 10 positions for ultimate control and precision when trimming, sculpting, shaping, and cutting back overgrowth. This hedge trimmer features an aluminum gearbox and 21-inch laser-cut dual-action hardened steel blades that are fully serviceable for easy sharpening and customization. Your investment is protected with a two-year commercial use warranty. Maximize uptime and grow your business with the powerful tools and smart tech of EGO™ Commercial.

Features:
  • Three-speed digital control: 3,200 / 3,600 / 4,000 SPM
  • Variable speed, instant-on trigger
  • Cutting capacity: 1.1 inches


PRICE
$585.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Blade Length21 in
Max Cut Diameter1-1/8 in

Product Details

TypeHedge Trimmer
Corded/CordlessCordless
Batteries IncludedNo
Start TypeTrigger
StyleHandheld
Voltage56 V
Cut Strokes per Minute3200, 3600, 4000
Manufacturers Part NumberHTX5300-PA
Charger IncludedNo
Engine/Motor TypeElectric (Battery)
BrandEGO

Warranty

Warranty2 yr