Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




EGO

Model # :WBB3215020

MPN #: ST1623T

EGO™ Power+ 16" LINE IQ™ String Trimmer with Powerload™ Technology, Battery & Charger

Product Description
Introducing the EGO™ POWER+ 16" Powerload™ String Trimmer, the world's most advanced trimmer featuring the world's first LINE IQ™ technology. Auto-sensing technology monitors and feeds the length of the line for a continuous 16" cutting swath delivering non-stop high-performance trimming. No bump needed! Patented Powerload™ technology automatically winds your trimmer line. Replacing your string line is as easy as feeding the line into the head and pressing a button! A carbon fiber shaft makes it the strongest string trimmer on the market – backed by a lifetime warranty. With its telescopic design, quickly adjust the shaft length for ease of use and comfort. Get over 60-minutes of continuous cut time when used with the included EGO™ 56V 4.0Ah ARC Lithium™ battery. This revolutionary trimmer is also built with digital variable speed, a high-efficiency brushless motor, and 1/8" professional cutting line. Experience Power Beyond Belief™ without the noise, fuss, or fumes.

Features:
  • LINE IQ™ Technology: Auto feed, no bump, high performance trimming
  • Telescopic Carbon Fiber Shaft quickly fits your height for ultimate comfort
  • Digital 2‑Speed Selector.
  • Weather-resistant construction
  • 5‑year limited tool warranty, 3‑year limited battery warranty


PRICE
$359.99

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Cutting Swath16 in
Cutting Line Size1/8 in

Product Details

TypeString Trimmer
Corded/CordlessCordless
Shaft MaterialCarbon Fiber
Batteries IncludedYes
Battery SystemPOWER+
StyleHandheld
Number of Batteries1
Voltage56 V
Manufacturers Part NumberST1623T
Battery Amp Hours4 Ah
Charger IncludedYes
Engine/Motor TypeBrushless Motor
BrandEGO

Warranty

Warranty5 yr