Skil® 40V BL 24" Hedge Trimmer with 2.0Ah Battery, 60W Charger
|
Questions & Answers (0)
Product Description
Ditch the gas for a smarter lawn care solution with the Skil® 40V Brushless 24 In. Hedge Trimmer. Powered by PWR Core 40 lithium battery technology, this cordless hedge trimmer features a digital brushless motor that delivers up to 3,000 SPM for fast, efficient cutting. Its 24-inch cutting length is ideal for wide hedges and hard-to-reach branches while its dual-action hardened steel blades and 3/4-inch cut capacity cut through thick branches and bushes with ease. The battery-powered hedge trimmer has a debris remover that collects and directs clippings away from the cutting area. IPX4-rated weather resistance delivers added durability in inclement weather. The hedge trimmer kit includes the 40V hedge trimmer, PWR Core 40 2.0Ah battery, 60W charger, debris remover, and a blade sheath.
CLEARANCE PRICE
$139.99was $159.95
Save $19.96 (12%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Cutting Swath | 24 in |
Product Details
| Type | Hedge Trimmer |
| Corded/Cordless | Cordless |
| Batteries Included | Yes |
| Battery System | LXT |
| Style | Handheld |
| Number of Batteries | 1 |
| Voltage | 40 V |
| Manufacturers Part Number | HT2400C-11 |
| Battery Amp Hours | 2 Ah |
| Engine/Motor Type | Brushless Motor |
| Charger Included | Yes |
| Brand | Skil |