Skil® 20V BL 22" Hedge Trimmer Kit with 2.0Ah Battery, 60W Charger
|
Questions & Answers (0)
Product Description
Trim and shape hedges, bushes, and shrubs with cordless convenience using the Skil® 20V Brushless 22 In. Hedge Trimmer. This cordless hedge trimmer features a brushless motor that delivers up to 3,000 SPM for fast, clean cuts while its 3/4-inch cutting capacity allows you to cut through leaves and thick branches with ease. Dual-action hardened steel blades offer precise and clean cuts, and the debris remover collects and directs clippings away from the cutting area as you work. An included Easy Storage bracket allows you to store and organize your Skil® outdoor power equipment quickly and easily. The kit includes the cordless electric hedge trimmer, 20V 2.0Ah battery, 20V 60W charger, debris remover, blade sheath, and Easy Storage bracket.
CLEARANCE PRICE
$119.99
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Cutting Swath | 22 in |
Product Details
| Type | Hedge Trimmer |
| Corded/Cordless | Cordless |
| Batteries Included | Yes |
| Battery System | LXT |
| Style | Handheld |
| Number of Batteries | 1 |
| Voltage | 20 V |
| Manufacturers Part Number | HT2200B-11 |
| Battery Amp Hours | 2 Ah |
| Engine/Motor Type | Brushless Motor |
| Charger Included | Yes |
| Brand | Skil |