- Up to 45 minutes of run-time with fully charged 2Ah battery.
- Brushless motor provides more torque, quiet operation, and longer life.
- Attachment Capable Design. Accepts Greenworks PSA81, EDA75, ABA51, HBA45, CUA91, and HTA22 and most Gas Attachments.
- Durable .080-Inch Dual Line Bump Feed Head. Variable Speed Trigger.
- 4-year tool warranty and 2-year battery warranty protects your investment.
GreenWorks® 2101102 GST80321 80V Pro Series 16" String Trimmer Kit W/2.0Ah Battery & Charger
|
Questions & Answers (0)
Product Description
Features:
PRICE
$279.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Shaft Length | 47 in |
| Cutting Swath | 16 in |
| Cutting Line Size | 16 in |
Product Details
| Type | String Trimmer |
| Corded/Cordless | Cordless |
| Number of Trim Lines | 2 |
| Batteries Included | Yes |
| Start Type | Trigger |
| Straight Or Curved Shaft | Straight |
| Battery System | PRO |
| Style | Handheld |
| Line Advance | Bump |
| Number of Batteries | 1 |
| Voltage | 80 V |
| Manufacturers Part Number | 2101102 |
| Battery Amp Hours | 2.0 Ah |
| Charger Included | Yes |
| Engine/Motor Type | Electric (Battery) |
| Brand | GreenWorks |
Warranty
| Warranty | 4 yr |
Compliance & Certifications
| California Emission Compliant | Yes |