Winco EHL-2 Heat Lamp W/Two Bulbs, 250W, Aluminum, 120V, 60Hz
Write a Review
|
Questions & Answers (0)
Product Description
Professional Heat Lamp W/Two 250W Bulbs.
PRICE
$179.95
2
2
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 14-1/2 in |
| Depth | 19-1/2 in |
| Height | 23-1/2 in |
Product Details
| Voltage | 120 V |
| Material | Aluminum |
| Watts | 250 W |
| Package Quantity | 1 |
| Description | Heat Lamp W/Two Bulbs |
| Hertz | 60 Hz |
| Manufacturers Part Number | EHL-2 |
| Brand | Winco |