Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Patlite

Model # :WBB1854604

MPN #: EHV-M1HG

Patlite EHV-M1HG MP3 Smart Alert, User Programmable, Off White, DC12V to DC24V

Product Description
Patlite's new MP3 Smart Alert Horn is a fully-loaded melody/alarm and message player for industrial and commercial applications. Its adjustable high volume output, strong vibration resistance, sound reduction, and other features make it suitable for a variety of applications from public spaces to noisy, vibrant factories.

Features:
  • Despite the smaller size, it can deliver a maximum of 110dB (at 1m) for alarms and melodies, and 105 dB for voice messages
  • Vibration resistant to withstand up to 4.5G force
  • Available with Cable connection or Terminal connection
  • Various playback modes and commands make it suitable for a wide variety of applications
  • Can be used with either PNP or NPN transistor driven inputs
  • It complies with Europe's environment-friendly RoHS Directive
  • Protection Rating of IP65 (Refer to manual for more details)
  • The use of the SD card can allow changing messages while out in the field
  • Listed by Underwriters Laboratories Inc
  • Conforms to the CE requirements.(EHV-M1 Only)
PRICE
$795.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7.8 in
Width6.56 in
Height5.89 in

Product Details

Body Color FamilyOff White
SoundsUser Programmable
Mounting LocationPanel Mount
Body StyleHorn
VoltageDC12 V
MaterialPolycarbonate
System Of ProtectionIP65
DescriptionMP3 Smart Alert
Manufacturers Part NumberEHV-M1HG
Audible StyleMP3
BrandPatlite

Compliance & Certifications

CertificationsCE, cUL, UL, RoHS