Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




OZ Lifting Products

Model # :WBB3205170

MPN #: OBHW500

OZ Lifting Products Electric Builder's Hoist, 500 lb. Capacity, 90' Lift, 75 FPM, 115V

Product Description
Experience the ultimate in lifting convenience with the Electric Builder's Hoist by OZ Lifting Products. Offering a 500 lb. lifting capacity, this versatile hoist can be controlled via a wired pendant or an intuitive wireless remote, allowing for flexibility and ease of use. Its 2 1/2 hp motor ensures powerful and reliable performance, while the 360-degree swivel hook provides maximum maneuverability. Designed with a compact footprint and featuring a dynamic braking system, the OBHW500 guarantees smooth and secure operation. Enhanced with upper and lower limit switches for added safety, this hoist is perfect for industrial applications and operates seamlessly on a standard 115V power source. CE and FCC certifications further affirm its exceptional quality and safety.

500 lb. Electric Builder's Hoist with 90 ft of lift including OBHWA-T500 wireless adapter

Features:
  • Lightweight and compact design for convenient mounting
  • Automatic shut-off when rope reaches limit arm
  • Dynamic and mechanical brake provides instant, safe braking
  • Upper and lower limit switches for additional safety
  • Sensor arm for motor shut-off to prevent reverse winding
  • Galvanized wire rope with 360-degree weighted swivel hook includes safety latch
  • Quick-release pendant and power cords
  • Standard 115V power source-compatible
  • Individual serial number and test certificate
  • Choose between a standard corded pendant (OBH) for easy operation or a wireless remote (OBHW) for added versatility and freedom of movement


PRICE
$1,799.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7-7/8 in
Width9-1/2 in
Height26-3/4 in
Weight Capacity500 lbs
Weight54 lbs
Control Cord Length65 ft
Head Room26-3/4 in
Lift90 ft
Lift Speed75 ft/min

Product Details

Assembly RequiredYes
TypeElectric Builder's Hoist
Horsepower1-3/4 HP
ColorYellow
Hertz60 Hz
Duty RatingH3
Voltage115 V
MaterialAluminum, Steel
Chain Falls1
Phase1
Manufacturers Part NumberOBHW500
BrandOZ Lifting Products

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsCE, FCC