Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Fromm

Model # :WBB3254000

MPN #: P331 CHARGER N5.4455

Fromm Replacement Charger for a Fromm P331 Li-Ion 120V/50-60 Hz

Product Description
Replacement Charger for a Fromm P331 Tool

Features:
  • High tension force up to 7000N / 1575 lbs
  • Brushless motor for less maintenance
  • Tool in automatic version available for more efficient operation
  • Well balanced tool for all strapping positions
  • Up to 370 strap cycles per battery charge
  • Tool welds without tension (strap repair)
  • Quick battery exchange


PRICE
$419.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight2 lbs

Product Details

Assembly RequiredNo
TypeCharger
Voltage120
ColorBlack
Manufacturers Part NumberP331 CHARGER N5.4455
Amperage4 A
For Use WithP331 Tools and Batteries
BrandFromm