Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands New Product
Interion by Global Industrial

Model # :WB695779WHWH

Interion® Electric Height Adjustable Desk, 48"W x 30"D, White W/ White Base

Product Description
✓ White tubular steel frame with T-shaped legs for added stability
✓ Large laminate surface resists wear, scratches, stains, and moisture
✓ Easy-touch controls allow users to quickly adjust the desktop height from 28" to 46"

The 48"W x 30"D Interion® Electric Height Adjustable Desk gives office workers, students, and professionals the flexibility to create a more comfortable and ergonomic workspace. The spacious desktop provides ample room for monitors, laptops, and other work essentials, while the quiet height adjustment system allows users to easily transition between sitting and standing throughout the day. Built for long-lasting performance, this versatile desk features a scratch-resistant laminate work surface, a white tubular steel frame with leveling feet, and a uniform weight capacity of up to 232 lbs. Limited 5-Year Warranty.

  • BIFMA and UL/cUL-Certified Components
  • Stores up to 4 programmable height settings, making it great for multiple users
  • Ideal for shared workspaces in offices, educational settings, & workshop environments
  • PRICE
    $555.00

    1
    1
    Preorder, expected around 02/14/2027
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width48 in
    Depth30 in
    Height28 - 46 in
    Weight Capacity232 lbs

    Product Details

    Assembly RequiredYes
    TypeAdjustable Height Standing Desk
    Frame Color FamilyWhite
    Top Color FamilyWhite
    Adjustment TypeElectric
    Voltage110 V
    Frame MaterialSteel
    Leg TypeT Leg
    Manufacturers Part Number695779WHWH
    CollectionActive
    ShapeRectangle
    Top MaterialLaminate
    BrandInterion by Global Industrial

    Warranty

    Warranty5 yr

    Compliance & Certifications

    CertificationsBIFMA, UL/cUL Certified Components