Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands

Interion® Mobile Teacher's Desk, 5 Drawers, 60"W x 30"D, White Top w/ Platinum Frame

Product Description
✓ (4) Industrial casters for easy maneuverability throughout your facility
✓ Durable laminate work surface is chip- & stain-resistant
✓ Ample storage space for securely storing sensitive documents

This 30"D x 60"W Interion® Mobile Teacher's Desk is an ideal addition to any office or classroom. Constructed from durable steel, this desk features a white laminate work surface and two pedestals with box and file drawers for ample storage space. It rolls smoothly on four industrial casters, two of which are locking, and is equipped with a central lock system with a removable core, grommet holes for cord management, precision ball-bearing drawer slides, and color-matched legs with leveling glides.

  • Includes hardware
  • Full extension all file and box drawers
  • Meets ANSI/BIFMA standards & is TAA compliant
  • Greenguard Gold Certified
  • Ships assembled
  • PRICE
    $739.00

    1
    1
    Ships in 15 Business Days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width60 in
    Depth30 in
    Height29-1/2 in
    Weight121 lbs

    Product Details

    Assembly RequiredNo
    Number of Pedestals2
    Number of Locking Drawers5
    Frame Color FamilyPlatinum Gray
    Pedestal OrientationLeft & Right
    Manufacturers Part NumberB3204252
    CollectionTraditional
    ShapeRectangle
    Wire ManagementYes
    BrandInterion by Global Industrial
    TypeTeacher's Desk
    Top Color FamilyWhite
    Pedestal TypeBox/File
    CastersYes
    StyleDouble Pedestal
    Country of OriginMexico (TAA Compliant)
    Center DrawerYes
    ReturnNone
    Frame MaterialSteel
    Top MaterialLaminate

    Warranty

    WarrantyLimited Lifetime

    Compliance & Certifications

    CertificationsANSI/BIFMA, Greenguard Gold