Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




OZ Lifting Products

Model # :WBB3205151

MPN #: OZ500EC-30

OZ Lifting Products Electric Hoist, 500 lb. Capacity, 30' Lift, 12.50 FPM, 115V

Product Description
Introducing the Electric Chain Hoist from OZ Lifting Products, a compact yet powerful solution for your lifting needs. With a 500 lb. capacity, this hoist excels in precision and performance. It features a wired pendant for straightforward, reliable control and is designed with precision-machined gears for smooth operation. The dual braking system enhances safety, ensuring secure lifting in any environment. Operating on a standard 115V power source, the Electric Chain Hoist combines lightweight construction with robust functionality, making it ideal for various applications.

Features:
  • Overload protection with a high-performance friction clutch
  • Forged carbon steel hooks, with bottom hook rotation to prevent chain twisting
  • Load sheave reduces vibration and wear for smooth lifting
  • Precision-machined, heat-treated gears with oil bath lubrication
  • Dual braking system for instant and safe operation
  • Grade80 case-hardened alloy steel chain for long service life
  • H3 duty class with 30% duty cycle for versatile applications
  • Operates on standard115V power for easy use
  • Options for corded pendant or wireless remote control
  • Ergonomic IP64 pendant or remote controls with emergency stop
  • Lightweight, compact aluminum body
  • Includes durable vinyl chain bag
  • Individual serial number and test certificate


PRICE
$1,749.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5 in
Width9-1/2 in
Height11 in
Weight Capacity500 lbs
Weight18 lbs
Control Cord Length15 ft
Head Room11 in
Lift30 ft
Lift Speed12.5 ft/min

Product Details

Assembly RequiredNo
TypeElectric Chain Hoist
Horsepower1/4 HP
ColorYellow
Hertz60 Hz
Duty RatingH3
Voltage115 V
MaterialAluminum, Steel
Chain Falls1
Phase1
Manufacturers Part NumberOZ500EC-30
BrandOZ Lifting Products

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsCE