Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




OZ Lifting Products

Model # :WBB3205313

MPN #: OZ1000ECW-20

OZ Lifting Products Electric Hoist with Wireless Adapter, 1000 lb. Capacity, 20' Lift, 20 FPM, 115V

Product Description
For versatile control, the Electric Chain Hoist from OZ Lifting Products offers the choice between a wired pendant and a wireless remote. With a 1000 lb. capacity, this hoist is designed to handle substantial lifting tasks with ease. It features precision-machined gears and a dual braking system for smooth operation and enhanced safety. Whether you prefer wired or wireless control, the Electric Chain Hoist operates seamlessly on a standard 115V power source, making it an excellent choice for various lifting applications.

1000 lb. Electric Chain Hoist with 20 ft of lift including ECWA wireless adapter

Features:
  • Overload protection with a high-performance friction clutch
  • Forged carbon steel hooks, with bottom hook rotation to prevent chain twisting
  • Load sheave reduces vibration and wear for smooth lifting
  • Precision-machined, heat-treated gears with oil bath lubrication
  • Dual braking system for instant and safe operation
  • Grade80 case-hardened alloy steel chain for long service life
  • H3 duty class with 30% duty cycle for versatile applications
  • Operates on standard115V power for easy use
  • Options for corded pendant or wireless remote control
  • Ergonomic IP64 pendant or remote controls with emergency stop
  • Lightweight, compact aluminum body
  • Includes durable vinyl chain bag
  • Individual serial number and test certificate


PRICE
$2,199.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6-11/16 in
Width17-3/4 in
Height16-15/16 in
Weight Capacity1000 lbs
Control Cord Length19 ft
Head Room16-15/16 in
Lift20 ft
Lift Speed20 ft/min

Product Details

Assembly RequiredYes
TypeElectric Chain Hoist
Horsepower1-13/16 HP
ColorYellow
Hertz60 Hz
Duty RatingH3
Voltage115 V
MaterialAluminum, Steel
Chain Falls1
Phase1
Manufacturers Part NumberOZ1000ECW-20
BrandOZ Lifting Products

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsCE, FCC