Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




OZ Lifting Products

Model # :WBB3205277

MPN #: OBHWA-T500

OZ Lifting Products Wireless Adapter For OBH500

Product Description
The OBHWA-T500 Wireless Adapter is specifically designed for the OBH500 model, applicable only to units with serial numbers starting with "T." This adapter enables wireless operation, allowing users to control their hoist from up to 250 feet away. With a straightforward installation process, the OBHWA-T500 enhances safety and productivity, making it a valuable addition to your lifting equipment.

Wireless adapter for use with OBH500 (only models with serial numbers starting with "T")

Features:
  • Operate the hoist from a safe distance of up to 250 feet while keeping line of sight
  • Compact and lightweight design easily connects and pairs to OZ Electric Chain Hoist
  • Improved safety, productivity, and efficiency
  • Plug-and-play for easy installation


PRICE
$535.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6 in
Width4 in
Height5 in
Weight1 lbs

Product Details

Assembly RequiredNo
TypeWireless Adapter
ColorYellow
Voltage115 V
MaterialPlastic, Steel
Phase1
Manufacturers Part NumberOBHWA-T500
BrandOZ Lifting Products

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsCE, FCC