Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




OZ Lifting Products

Model # :WBB3205333

MPN #: OZ2000ECW-20

OZ Lifting Products Electric Hoist with Wireless Adapter, 2000 lb. Capacity, 20' Lift, 13 FPM, 115V

Product Description
The Electric Chain Hoist by OZ Lifting Products offers the flexibility of either a wired pendant or a wireless remote control. With a robust 2000 lb. capacity, this hoist is built for high-performance lifting tasks. It features precision-machined gears and a dual braking system for reliable and safe operation. Designed to run on a standard 115V power source, the Electric Chain Hoist delivers both power and convenience, making it an excellent choice for versatile lifting applications.

2000 lb. Electric Chain Hoist with 20 ft of lift including ECWA wireless adapter

Features:
  • Overload protection with a high-performance friction clutch
  • Forged carbon steel hooks, with bottom hook rotation to prevent chain twisting
  • Load sheave reduces vibration and wear for smooth lifting
  • Precision-machined, heat-treated gears with oil bath lubrication
  • Dual braking system for instant and safe operation
  • Grade80 case-hardened alloy steel chain for long service life
  • H3 duty class with 30% duty cycle for versatile applications
  • Operates on standard115V power for easy use
  • Options for corded pendant or wireless remote control
  • Ergonomic IP64 pendant or remote controls with emergency stop
  • Lightweight, compact aluminum body
  • Includes durable vinyl chain bag
  • Individual serial number and test certificate


PRICE
$2,799.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length8-1/4 in
Width20-1/16 in
Height18-7/8 in
Weight Capacity2000 lbs
Control Cord Length19 ft
Head Room18-7/8 in
Lift20 ft
Lift Speed13 ft/min

Product Details

Assembly RequiredYes
TypeElectric Chain Hoist
Horsepower2-3/8 HP
ColorYellow
Hertz60 Hz
Duty RatingH3
Voltage115 V
IncludesWireless Adapter
MaterialAluminum, Steel
Chain Falls1
Phase1
Manufacturers Part NumberOZ2000ECW-20
BrandOZ Lifting Products

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsCE, FCC