Global Industrial
Model # :WB298640
Global Industrial Electric Cable Hoist, 440 Lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
Perfect for lighter duty applications in the shop, jobsites and in the garage. Lightweight, portable powered cable hoist can be configured into both single and double line lifting applications. Designed for intermittent use only and not for continuous or heavy use applications. S3 Duty Cycle 20%-10min. Single Line Lift is 39.4 ft. with speed of 29.5'/min; Double Line Lift is 19.7 ft. with speed of 14.7'/min and cable diameter of 0.12". 1 Year Limited Warranty. To be mounted on arm or bracket for use (Not Included).
Note: Single Line Uniform Capacity is 220 lbs.; Double Line Uniform Capacity is 440 lbs.
Note: Single Line Uniform Capacity is 220 lbs.; Double Line Uniform Capacity is 440 lbs.
PRICE
$179.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 13-7/16 in |
| Width | 5-1/8 in |
| Height | 7-1/16 in |
| Weight Capacity | 440 lbs |
| Weight | 28.7 lbs |
| Control Cord Length | 4.9 ft |
| Cable Diameter | .12 in |
| Head Room | 13-13/16 in |
| Lift | 39-3/8 ft |
| Lift Speed | 29.5 ft/min |
Product Details
| Type | Cable Hoist |
| Horsepower | 5/8 HP |
| Voltage | 110 V |
| Material | Steel |
| Manufacturers Part Number | 298640 |
| Brand | Global Industrial |
Compliance & Certifications
| Certifications | CSA, ETL |