Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




OZ Lifting Products

Model # :WBB3205276

MPN #: OBHWA-T1000

OZ Lifting Products Wireless Adapter For OBH1000

Product Description
The OBHWA-T1000 Wireless Adapter is tailored for the OBH1000 model, compatible only with units that have serial numbers starting with "T." This unit allows for wireless control from distances of up to 250 feet, improving operational efficiency and safety. Quick to install, the OBHWA-T1000 provides a seamless connection to your hoist, making it an essential tool for various lifting applications.

Wireless adapter for use with OBH1000 (only models with serial numbers starting with "T")

Features:
  • Operate the hoist from a safe distance of up to 250 feet while keeping line of sight
  • Compact and lightweight design easily connects and pairs to OZ Electric Chain Hoist
  • Improved safety, productivity, and efficiency
  • Plug-and-play for easy installation


PRICE
$535.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length8 in
Width5 in
Height7 in
Weight2 lbs

Product Details

Assembly RequiredNo
TypeWireless Adapter
ColorYellow
Voltage115 V
MaterialPlastic, Steel
Phase1
Manufacturers Part NumberOBHWA-T1000
BrandOZ Lifting Products

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsCE, FCC