Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hangcha

Model # :WBB3183540

MPN #: OPM02LI

Hangcha Electric Lithium-Ion Battery Powered Stock Picker, 173-5/8" Platform Height, 470 lb. Cap.

Product Description
The A Series Electric Stock Picker with Lithium-ion Technology is designed to meet order fulfillment needs in narrow aisle environments. This stock picker has a comprehensive safety protection system, excellent ergonomics, and an advanced control system. Being reliable, comfortable, safe, and stable, all while providing excellent performance, it is the perfect choice for increasing productivity in small load order fulfilling environments such as retail and manufacturing applications.

24V 470lbs capacity Electric Li-ion Battery Powered Stock Picker; Basic Truck Configuration: 24 Volt AC Drive Motor, Curtis Controller, Front load tray, Automatic speed reduction, Curtis Multi-function display, 125Ah Maintenance free battery, Built-in charger, Emergency power off switch, Safety pedal, Electromagnetic brake, Lifting height 118", Flashing light, electric horn, electric power steering. Optional: 118"-2 Stage Limited Free Lift Mast, Poly wheel, Rear Blue LED Light, UL583 Certified, CATL Lithium Battery (24V/125aH).

Performance
  • The brushless AC traction motor features excellent acceleration, outstanding climbing ability, low heat emission, and is maintenance-free
  • The advanced CURTIS control system provides precise, smooth, and efficient control of the stock picker
  • CANBUS structure allows for the whole vehicle to communicate faster and more reliably
Comfort
  • The truck is designed for smooth lifting, lowering, and stability when stock picking to reduce operator fatigue
  • Lifting & lowering of the mast are buffered to enable more comfort
  • CURTIS multi-function instruments include functions such as mode selection and wheel position. The instruments also clearly display various information about the order picker
Maintenance
  • The brushless AC motor is maintenance-free. This saves the end-user time and money
  • The integrated display shows remaining power, advanced diagnostics, and timing for convenience when operating and maintaining the stock picker
  • The rear hood can be easily removed. This is convenient for maintenance of the hydraulic unit, electric control, motor, and other parts
Reliability
  • The vehicle's frame is robust and reliable thanks to its high-strength steel frame structure
  • All of the stock picker's wires and cables are protected. This greatly improves the reliability of the electrical system
  • Switches, connectors, instruments, and other key parts are all high-quality products with excellent performance and quality
Safety
  • The low mast provides the operator with perfect visibility
  • The controller offers limits the stock picker's speed when cornering to ensure smooth and safe operation
  • The safety pedals include a sensor to ensure the operator has their feet properly positioned on the platform. It automatically stops travel, lift, and lower functions if the operator doesn't have their foot on the pedal
  • The hydraulic system has an emergency manual lowering valve that can be operated from the rear of the stock picker to lower the platform


PRICE
$16,499.00

1
1
Ships in 60 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length60 in
Width30 in
Height173-5/8 in
Lowered Height56 in
Weight Capacity470 lbs
Weight1322 lbs
Platform Width30 in
Platform Length30 in
Working Height15.8 ft

Product Details

ColorGreen
Voltage24 V
Lift Time14.7 seconds unladen26.5 seconds Laden
DescriptionBattery Powered Stock Picker
Manufacturers Part NumberOPM02LI
Max Platform Height9.8 FT
BrandHangcha