20' Power Stock Picker - PS-15
Write a Review
|
Questions & Answers (0)
Product Description
The Power Stocker eliminates climbing up and down ladders and increases productivity while reducing falling accidents, back claims and knee and ankle problems. Utilizes an ergonomic design, specifically the slide versus lift techniques. Platform raises to the desired height and the shelf allows a worker to slide the merchandise on and off. The Power Stocker has a capacity of 650 lbs. (merchandise and operator). It is a safe alternative to large rolling ladders particularly when handling heavy and bulky items, and an economical alternative to an expensive order picker. Power Stocker is manually propelled, has a small footprint and rolls easily on 6" casters. Includes 12V battery and can be recharged using a standard 110V outlet.
PRICE
$13,749.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 60 in |
| Width | 43 in |
| Height | 90 in |
| Lowered Height | 90 in |
| Weight Capacity | 650 lbs |
| Weight | 1434 lbs |
| Platform Width | 24 in |
| Platform Length | 32 in |
| Working Height | 20 ft |
Product Details
| Color | Blue |
| Percent Recycled Content | 100% |
| Voltage | 12 V |
| Material | Steel |
| Description | Power Stock Picker |
| Manufacturers Part Number | PS-15. |
| Max Platform Height | 14 FT |
| Brand | Ballymore |
Compliance & Certifications
| Certifications | ANSI |
| Environmentally Friendly | Yes |