BVA Hydraulics Metal Air Pump PA7550, 10000 PSI, 460 In3 Usable Oil Capacity
Write a Review
|
Questions & Answers (0)
Product Description
BVA PA7550 Metal Air Pump features 460.6 in3 usable oil capacity, with No Load output 65 in3/min and Load output 11 in3/min.The BVA Metal Air Pump is high strength reinforced aluminum alloy reservoir is lightweight and corrosion resistant. The compact and powerful air turbo motor is equipped to raise the load to the desired height efficiently, effortlessly, and safely. It has a pressure relief valve for overload protection. The suggested air pressure range is 110 to 175 psi (7.6 to 12 bar). It is designed to be used with single acting cylinders. It features dust cover protection for the release control valve. The maximum working pressure is 10,000 psi, (700 bar). Compare to SPX Power Team PA6-2.
PRICE
$1,315.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 41 lbs |
Product Details
| Manufacturers Part Number | PA7550 |
| Internal Pressure at Capacity | 10000 psi |
| Description | Metal Air Pump |
| Brand | BVA Hydraulics |
| Oil Capacity (In³) | 460.6 in |