- Quiet operation meets OSHA regulations (80dBA)
- 2 speed operation allows for faster cylinder advance
- Full load starting capacities
- Internal filter keeps contamination from damaging pump
- Rugged durable design meets the demands of industrial applications
- Precision components to minimize wear and improve overall dependability
- Designed to minimize the number of moving parts and maximize overall pump efficiency
- Available in 3-way or 4-way configuration
- Ideal for on site construction as well as maintenance
BVA Hydraulic Electric Pump, 1.5 HP, 3 Gallon, 3 Way/3 Position Manual Valve
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$6,899.00
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 16.3 |
| Width | 12 |
| Height | 17.9 |
Product Details
| Horsepower | 1.5 |
| Oil Capacity | 3 Gallon |
| Operation | Single Acting |
| Internal Pressure at Capacity | 10000 psi |
| Package Quantity | 1 |
| Manufacturers Part Number | PE50M3N03A |
| Brand | BVA Hydraulics |
| Oil Capacity (In³) | 693 in |